GATES MEGACRIMP COUPLING 16GS12FLH


SAE FLH

References
gates:16GS12FLH
rubix:133A8589
manufacturer :7347-04853-5
ean:5412571551723
brand logo
brand logo
Technical specifications
Nominal diameter (metric)25 mm
TypeGLOBALSPIRAL
ModelFLH
See all Specifications

Product details : GATES MEGACRIMP COUPLING 16GS12FLH


Strengths

GLOBALSPIRAL fitting SAE-flange. Code 62.

Applications

Fitting for hydraulic hoses with spiral wire braids

Technical specifications


Attributes
Logistic Weight360 g
Nominal diameter (metric)25 mm
TypeGLOBALSPIRAL
ModelFLH
Max. service pressure350 bar
Show UNSPSC/ECL@SS
£ 29.22 excl. VAT
/ Each
£ 35.06 incl. VAT
  • Usually arrives within 14 working days