GATES MEGACRIMP COUPLING 8GS12FLH


SAE FLH

References
gates:8GS12FLH
rubix:117A8135
manufacturer :7347-04826-5
ean:5412571958201
brand logo
brand logo
Technical specifications
Nominal diameter (metric)12 mm
Typeglobalspiral
Modelflh
See all Specifications

Product details : GATES MEGACRIMP COUPLING 8GS12FLH


Strengths

GLOBALSPIRAL fitting SAE-flange. Code 62.

Applications

Fitting for hydraulic hoses with spiral wire braids

Technical specifications


Attributes
Logistic Weight370 g
Nominal diameter (metric)12 mm
Typeglobalspiral
Modelflh
Max. service pressure350 bar
Show UNSPSC/ECL@SS
£ 46.49 excl. VAT
/ Each
£ 55.79 incl. VAT
  • Usually arrives within 14 working days