Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 16GS20FLH90S
GATES MEGACRIMP COUPLING 16GS20FLH90S
SAE FLH90S
References
gates:
16GS20FLH90S
rubix:
117A5499
manufacturer :
7347-05456-5
ean:
5412571958317
Technical specifications
Nominal diameter (metric)
25
mm
Type
GLOBALSPIRAL
Model
FLH90S
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS20FLH90S
Strengths
GLOBALSPIRAL fitting. SAE Flange. Code 62. 90° Bow. Short leg length.
Applications
Fitting for hydraulic hoses with spiral wire insert
Technical specifications
Attributes
Logistic Weight
1070
g
Nominal diameter (metric)
25
mm
Type
GLOBALSPIRAL
Model
FLH90S
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.24
excl. VAT
/
Each
£
107.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 24PA-FL
PARKER BFW22L/LK40OMDCF GEAR PUMP FLANGE
GATES MEGACRIMP COUPLING 12GS16FL
LEGRIS TUBE FERRULE 0127-06-00
GATES MEGACRIMP COUPLING 16GS20FLH90M
GATES MEGACRIMP COUPLING 12GS8FL90-050
GATES MEGACRIMP COUPLING 12GS12FL45M
GATES MEGACRIMP COUPLING 12GS16FL90M
GATES MEGACRIMP COUPLING 20GS16FLH
GATES MEGACRIMP COUPLING 20GS20FLH
GATES MEGACRIMP COUPLING 32PA-FL
GATES MEGACRIMP COUPLING 16GS12FLH90M
LEGRIS TUBE FERRULE 0127 10 00
GATES MEGACRIMP COUPLING 12GS12FLH90M
GATES MEGACRIMP COUPLING 10GS12FL90M