Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 20PA-FL
GATES MEGACRIMP COUPLING 20PA-FL
SAE PA-FL flange kit
References
gates:
20PA-FL
rubix:
117A5842
manufacturer :
7375-12530
ean:
5412571621730
Technical specifications
Nominal diameter (metric)
32
mm
Type
SAE
Model
PA-FL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20PA-FL
SAE PA-FL flange kit. Standard version Code 61. Consisting of 2 flange halves, 4 screws, 4 washers and an O-ring
Strengths
SAE flange kit. Code 61. Standard Version. Kit consists of: 2 flange halves (PA-FL75), 4 screws, 4 washers, 1 O-ring (PA-FL77)
Applications
Applications in the high pressure range
Technical specifications
Attributes
Logistic Weight
460
g
Nominal diameter (metric)
32
mm
Type
SAE
Model
PA-FL
Max. service pressure
350
bar
Coupling
1 1/4 "
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.14
excl. VAT
/
Each
£
19.37
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 20GS16FL45M
LEGRIS LEGRIS-0127-05-03 TUBE FERRULE
GATES MEGACRIMP COUPLING 12GS12FL
GATES MEGACRIMP COUPLING 12GS8FL90-050
GATES MEGACRIMP COUPLING 10GS8FLH90M
GATES MEGACRIMP COUPLING 10GS8FLH
LEGRIS 0127 05 00 TUBE FERRULE
GATES MEGACRIMP COUPLING 20GS16FLH90M
GATES MEGACRIMP COUPLING 08PH-FLH
LEGRIS TUBE FERRULE 0127 08 55
GATES MEGACRIMP COUPLING 16GS20FLH
GATES MEGACRIMP COUPLING 12GS12FL45M
GATES MEGACRIMP COUPLING 16GS16FL90S
GATES MEGACRIMP COUPLING 16GS20FL90S
GATES MEGACRIMP COUPLING 20GS16FLH