Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 12GS12FLH
GATES MEGACRIMP COUPLING 12GS12FLH
SAE FLH
References
gates:
12GS12FLH
rubix:
117A4756
manufacturer :
7347-04844-5
ean:
5412571551693
Technical specifications
Nominal diameter (metric)
20
mm
Type
GLOBALSPIRAL
Model
FLH
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS12FLH
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 62.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
265
g
Nominal diameter (metric)
20
mm
Type
GLOBALSPIRAL
Model
FLH
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.13
excl. VAT
/
Each
£
16.96
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 16GS20FLH90S
GATES MEGACRIMP COUPLING 16GS16FLH90S
LEGRIS TUBE FERRULE 0127 08 00
GATES MEGACRIMP COUPLING 10GS8FLH45M
GATES MEGACRIMP COUPLING 12PA-FL
GATES MEGACRIMP COUPLING 20GS16FLH
GATES MEGACRIMP COUPLING 12GS16FL90M
GATES MEGACRIMP COUPLING 12GS12FL
LEGRIS TUBE FERRULE 0127 10 00
GATES MEGACRIMP COUPLING 20GS24FLH45M
GATES MEGACRIMP COUPLING 16GS16FL90S
GATES MEGACRIMP COUPLING 32PA-FL
GATES MEGACRIMP COUPLING 16GS24FL90S
GATES MEGACRIMP COUPLING 8GS8FLH90M
"PARKER FHS38/12CFX SAE SPLIT FLANGE HALVES, CF 3000 PSI, 2"", 13.5"