Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 32PA-FL
GATES MEGACRIMP COUPLING 32PA-FL
SAE PA-FL flange kit
References
gates:
32PA-FL
rubix:
117A6514
manufacturer :
7375-12543
ean:
5412571621846
Technical specifications
Nominal diameter (metric)
50
mm
Type
SAE
Model
PA-FL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 32PA-FL
SAE PA-FL flange kit. Standard version Code 61. Consisting of 2 flange halves, 4 screws, 4 washers and an O-ring
Strengths
SAE flange kit. Code 61. Standard Version. Kit consists of: 2 flange halves (PA-FL75), 4 screws, 4 washers, 1 O-ring (PA-FL77)
Applications
Applications in the high pressure range
Technical specifications
Attributes
Logistic Weight
640
g
Nominal diameter (metric)
50
mm
Type
SAE
Model
PA-FL
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.37
excl. VAT
/
Each
£
32.84
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 16GS24FL90M
LEGRIS TUBE FERRULE 0127 10 00
GATES MEGACRIMP COUPLING 6GS8FL90M
GATES MEGACRIMP COUPLING 12GS16FLH45M
GATES MEGACRIMP COUPLING 20GS16FL90M
GATES MEGACRIMP COUPLING 08PA-FL
GATES MEGACRIMP COUPLING 20GS16FLH90S
GATES MEGACRIMP COUPLING 16GS20FL
GATES MEGACRIMP COUPLING 24GS24FLH45
GATES MEGACRIMP COUPLING 12GS8FL90-050
GATES SAE FLANGE ELBOW 12GS12FL22M
GATES MEGACRIMP COUPLING 20GS16FL45M
LEGRIS TUBE FERRULE 0127-06-00
GATES MEGACRIMP COUPLING 8GS8FLH
LEGRIS TUBE FERRULE 0127 16 13