Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 20GS24FLH90S
GATES MEGACRIMP COUPLING 20GS24FLH90S
SAE FLH90S
References
gates:
20GS24FLH90S
rubix:
117A5844
manufacturer :
7347-05465-5
ean:
5412571551976
Technical specifications
Nominal diameter (metric)
32
mm
Type
GLOBALSPIRAL
Model
FLH90S
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20GS24FLH90S
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 62. 90° bow. Short leg length.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
1290
g
Nominal diameter (metric)
32
mm
Type
GLOBALSPIRAL
Model
FLH90S
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.47
excl. VAT
/
Each
£
91.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS TUBE FERRULE 0127 12 00
GATES MEGACRIMP COUPLING 16GS16FL45M
PARKER BFM6-316 MET BACK FERRULE 6MM
GATES MEGACRIMP COUPLING 12GS8FL90-050
GATES MEGACRIMP COUPLING 16GS16FLH90M
LEGRIS LEGRIS-0127-04-27 TUBE FERRULE
GATES MEGACRIMP COUPLING 12GS16FL90S
GATES MEGACRIMP COUPLING 12GS12FLH45M
GATES MEGACRIMP COUPLING 12GS12FL
GATES MEGACRIMP COUPLING 20GS20FLH90M
LEGRIS TUBE FERRULE 0127-12-09
GATES MEGACRIMP COUPLING 12GS16FL45S
GATES MEGACRIMP COUPLING 8GS12FLH90M
GATES MEGACRIMP COUPLING 8GS8FLH
GATES MEGACRIMP COUPLING 12GS12FLH