Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 24PH-FLH
GATES MEGACRIMP COUPLING 24PH-FLH
SAE PH-FLH flange kit
References
gates:
24PH-FLH
rubix:
116A8748
manufacturer :
7375-12539
ean:
5412571621808
Technical specifications
Nominal diameter (metric)
40
mm
Type
SAE
Model
PH-FLH
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 24PH-FLH
Flange kit SAE PH-FLH heavy version. Code 62. Consisting of 2 flange halves, 4 screws, 4 washers and an O-ring
Strengths
SAE flange kit. Code 62. SAE high pressure. Kit consists of: 2 flange halves (ph-FLH75), 4 screws, 4 washers, 1 O-ring (PH-FLH77)
Applications
Applications in the high pressure range
Technical specifications
Attributes
Logistic Weight
1800
g
Nominal diameter (metric)
40
mm
Type
SAE
Model
PH-FLH
Max. service pressure
420
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.73
excl. VAT
/
Each
£
82.48
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 16GS16FL90S
GATES MEGACRIMP COUPLING 12GS12FLH45M
GATES MEGACRIMP COUPLING 8GS12FL
LEGRIS LEGRIS-0127-10-07 TUBE FERRULE
GATES MEGACRIMP COUPLING 16GS12FLH90M
GATES MEGACRIMP COUPLING 8GS12FL90M
GATES MEGACRIMP COUPLING 32PH-FLH
GATES MEGACRIMP COUPLING 16GS20FL90M
GATES MEGACRIMP COUPLING 20GS20FL
LEGRIS TUBE FERRULE 0127 12 00
GATES MEGACRIMP COUPLING 20GS20FLH45M
GATES MEGACRIMP COUPLING 12GS16FLH90M
GATES MEGACRIMP COUPLING 20GS24FLH
GATES MEGACRIMP COUPLING 12GS12FLH
GATES MEGACRIMP COUPLING 16GS20FLH90M