UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU40 UK6.5 W11


Safety Boot

References
uvex:6502240
rubix:271A6260
manufacturer :6502240
ean:4031101609522
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightLow
ColourBlack
See all Specifications

Product details : UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU40 UK6.5 W11


Superior in all disciplines. The innovative uvex 2 safety shoe range in protection classes S3 and S1 P is up to every challenge: optimal shock absorption, ergonomic fit, low weight and excellent climate characteristics ensure maximum performance at work and redefine the limits for safety shoes.

Strengths

•Outstanding wearer comfort results from a newly developed last and climate-optimised, breathable materials (uvex climazone)
Virtually seam-free construction from high-tech microvelour material to eliminate pressure points
Removable anti-static comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Soft padding on collar and dust tongue

Applications

Moderate applications

Technical specifications


Attributes
EU shoe size40
Collar heightLow
ColourBlack
Main materialLeather
ESDYes
Metal freeYes
Security CategoryS3
Slip resistanceYes
Weight540 g
Type of closureLace up
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 140.60 excl. VAT
/ Each
£ 168.72 incl. VAT
  • Usually arrives within 14 working days