BOLLE PSSSOLI063 SOLIS CLEAR PC LENS BLK REC NYLON FRAME GG ECO PK20


Safety Glass

References
bollé safety:PSSSOLI063
rubix:229A7006
ean:3660740111182
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeOther
See all Specifications

Product details : BOLLE PSSSOLI063 SOLIS CLEAR PC LENS BLK REC NYLON FRAME GG ECO PK20


Developed with the utmost respect of the environment, SOLIS GO GREEN combines all the fundamental of protection, comfort and style. SOLIS GO GREEN keeps all its assets and performances while being environmentally friendly. This new version with an anti-fog and anti-scratch coating replaces SOLIS.

Strengths

•100% recycled nylon frame made from fishing nets
Recycled & still 100% compliant to international safety standards
Full frame for more coverage & protection
Non-slip temples
Safety glasses with clear lenses are essential indoors
Bollé Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating

Applications

Indoor

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeOther
ColourBlack
Show UNSPSC/ECL@SS
£ 172.94 excl. VAT
/ Each
£ 207.53 incl. VAT
  • Usually arrives within 14 working days