References
Bollé Safety:PSSCONT-C10
Rubix:241A8337
EAN:3660740009427


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | brown |
| Ocular material | polycarbonate |
Product details : BOLLE PSSCONT-C10 CONTOUR COPPER PC LENS - MICROFIBRE BAG
21 g of power: sturdiness, protection, design, comfort and lightness... CONTOUR ranks among the top 3 best-selling models.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | brown |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
- Usually arrives within 14 working days