JSP ASA790-161-200 STEALTH 8000 SPECTACLE AMB FRAME AMB HARDIA+ K
Stealth™ 8000 - Amber K Rated
See technical informationSee documentsReferences
JSP:ASA790-161-200
Rubix:80074332
EAN:5038428132596


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
Documents
Product details : JSP ASA790-161-200 STEALTH 8000 SPECTACLE AMB FRAME AMB HARDIA+ K
A lightweight safety spectacle, weighing just 26g, the wraparound 9 base curve polycarbonate lens has a built in adjustable PVC nose piece for added comfort and stability. Low profile tension control temples provide extra grip and are suitable for use with hearing protection. The temple tips have a spectacle cord anchor point for further practicality. UVA, UVB and UVC protection. EN166 1.F.K
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
| Colour | multicolored |
| Branch material | plastic |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- In stock: Next day delivery