JSP AJF170-000-500 EVO3 MID PEAK VENTED BLU HELMET WR

EVO®3 Revolution® Wheel Ratchet - Blue - Vented

See technical information
References
JSP:AJF170-000-500
Rubix:80178493
EAN:5038428126120
brand logo
Technical specifications
Colourblue
Cap bandrack
Main materialpolyethylene
See all Specifications

Product details : JSP AJF170-000-500 EVO3 MID PEAK VENTED BLU HELMET WR


A 6-point terylene cradle harness system offers unrivalled comfort without compromising performance. Egyptian cotton core with porous PU coating for maximum sweat absorption. PH neutral, dermatologically tested. Never before has such a precise fit been attainable on an industrial safety helmet, using the unique 1-2-3 point harness depth settings. In tests the EVO®3 proved far tougher than the EN397 standard required and far tougher than any of it's competitors.

Type : Vented

Technical specifications


Attributes
Colourblue
Cap bandrack
Main materialpolyethylene
Ventilationventilated
Weight372 g
Materialhdpe
Visoryes
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
  • Delivery usually within ( 4 ) days