GISS 12938306 886848 SAFETY HELMET G-TOP ACCESS COLOUR BLUE
G-Top Access Safety Helmet
See technical informationSee documentsReferences
GISS:886848
Rubix:237A3587
EAN:3660338402340

Documents
Product details : GISS 12938306 886848 SAFETY HELMET G-TOP ACCESS COLOUR BLUE
• Standards: EN397:2012 + A1:2012 ; EN50365:2002
• UV-resistant polypropylene safety helmet. Low density (LDPE) polyethylene shell with 8 fixing points. Sponge sweatband. Manual adjustment: head circumference from 53 to 63 cm.Electrical insulation.
Strengths
• Anchorage for chin straps with 2 or 4 points. Adaptable soundproof shells G-heart TOP.
Applications
• All purpose conventional protection safety helmet against falling objects, shocks and projections.Building, public works, industry, automotive, aeronautics.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Cap band | slide |
| Main material | polypropylene |
| Ventilation | not ventilated |
| Material | polypropylene |
| Visor | no |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- In stock: Next day delivery
