GISS 12938305 886847 SAFETY HELMET G-TOP ACCESS COLOUR WHITE


G-Top Access Safety Helmet

References
giss:886847
rubix:237A3586
ean:3660338402333
brand logo
brand logo
Technical specifications
ColourWhite
Cap bandSlide
Main materialPolypropylene
See all Specifications

Product details : GISS 12938305 886847 SAFETY HELMET G-TOP ACCESS COLOUR WHITE



• Standards: EN397:2012 + A1:2012 ; EN50365:2002
• UV-resistant polypropylene safety helmet. Low density (LDPE) polyethylene shell with 8 fixing points. Sponge sweatband. Manual adjustment: head circumference from 53 to 63 cm.Electrical insulation.

Strengths


• Anchorage for chin straps with 2 or 4 points. Adaptable soundproof shells G-heart TOP.

Applications


• All purpose conventional protection safety helmet against falling objects, shocks and projections.Building, public works, industry, automotive, aeronautics.

Technical specifications


Attributes
ColourWhite
Cap bandSlide
Main materialPolypropylene
VentilationNot Ventilated
VisorNo
MaterialPolypropylene
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
  • In stock: Next day delivery