CENTURION S08CYF CONCEPT CORE R'PEAK YELLOW SR VENTED HELMET
Safety Helmet
See technical informationSee documentsReferences
Centurion:S08CYF
Rubix:202A0806
Manufacturer :9012634
EAN:5055660599840

Documents
Product details : CENTURION S08CYF CONCEPT CORE R'PEAK YELLOW SR VENTED HELMET
Strengths
Manufactured from high quality, strong ABS material, the Concept is 20% lighter than most other helmets
Unique design, provides an extended nape, ensuring increased neck protection
Dry-Tech Sweatband for maximum comfort, for extended periods of use
Unique design, provides an extended nape, ensuring increased neck protection
Dry-Tech Sweatband for maximum comfort, for extended periods of use
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Cap band | rack |
| Main material | abs |
| Ventilation | ventilated |
| Weight | 315 g |
| Material | asb (shell);terylene webbing (cradle);ldpf (headband);polyester fabric (sweatband);acetal with hdpe (wheel ratchet) |
| Visor | yes |
Show UNSPSC/ECL@SS
£ 16.04 excl. VAT
/ Each
£ 19.25 incl. VAT
- In stock: Next day delivery
