Safety shoe JALAS 3468A LIGHT SPORT
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 41 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Non-magnetic | Yes |
Material | Split leather, textile/Polyester/polyamide |
Secondary colour | Orange |
Usually arrives within 14 working days