UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU44 UK10 W11


Safety Shoe

References
uvex:2374484
rubix:80010170
ean:4031101473789
brand logo
brand logo
Technical specifications
EU shoe size44
Collar heightHigh
ColourBlack
See all Specifications

Product details : UVEX 84012 QUATRO PRO S3 SRC BOOT BLACK EU44 UK10 W11


Sturdy, modern safety boots and safety shoes with extra-wide fit and sturdy, water-repellent upper for tough outside jobs, for example in the construction industry. The particularly soft midsole and solid PUR outsole guarantee excellent comfort. uvex quatro pro safety shoes feature particularly deep non-slip tread, an injection-moulded scuff cap and support in the arch area.

Strengths

•Sturdy, modern S3 safety boot with extra-wide fit
Smooth-running, dirt-resistant lacing system
Suitable for orthopedic adjustments and insoles from uvex medicare
Not for working with electrical live parts
Ideal foot climate constantly maintained thanks to uvex climazone: breathable textile lining and comfortable climatic insole with a moisture transport system
Soft padding on collar and padded dust tongue
Anti-static uvex 3D hydroflex® foam insole for optimal shock absorption around heel and forefoot
Protection class S3 in accordance with EN ISO 20345:2011 with additional marking for excellent slip resistance (SRC)
Highly resistant, water-repellent leather upper with foamed scuff cap for additional protection of the material
Outdoor sole design provides a high level of stability with a heel brace, support in the arch area and a rough, non-slip and self-cleaning tread
Reliable protection for people and material: penetration-resistant steel midsole, steel toe cap and the stabilizing uvex anti-twist heel cap to prevent ankle twisting

Technical specifications


Attributes
EU shoe size44
Collar heightHigh
ColourBlack
Main materialLeather
Water proofYes
Type of solesAnti-Static
Security CategoryS3
Slip resistanceYes
No laces/slip-onNo
Type of closureLace up
MaterialLeather (Upper);Breathable Textile (Lining);PUR (Out Sole);Foam (Insole);Steel (Mid Sole);PU (Scuff Cap, Heel cap)
Liner materialTextile
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 88.59 excl. VAT
/ Each
£ 106.31 incl. VAT
  • In stock: Next day delivery