Footwear ataca fourree s3 src
EU shoe size | 36 |
---|---|
Collar height | high |
Colour | brown |
Main material | leather |
ESD | no |
Water proof | no |
Metal free | no |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | pull-up leather |
Usually arrives within 14 working days