U-POWER RL20272 BLANCO S2 SRC WHITE LOWSHOE EU46 UK11
Safety Shoe
See technical informationSee documentsReferences
U-Power:RL20272 46
Rubix:215A2043
Manufacturer :0RL20272 46
EAN:8033546364260

Documents
Product details : U-POWER RL20272 BLANCO S2 SRC WHITE LOWSHOE EU46 UK11
Safety shoes low, light and comfortable u power of the Red Lion line, totally "metal free", white without strings, with New safety dry upper, composite toecap, water-repellent, anti-slip and PU / PU infinergy, S2 SRC sole
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | leather |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 78.51 excl. VAT
/ Each
£ 94.21 incl. VAT
- In stock: Next day delivery
EU shoe size
46