U-POWER RR10454 TERRANOVA UK S3 SRC BLACK BOOT EU44 UK10
Terranova UK S3 SRC
See technical informationReferences
U-Power:RR10454 44
Rubix:2587054
Manufacturer :0RR10454 44
EAN:8033546198094
Product details : U-POWER RR10454 TERRANOVA UK S3 SRC BLACK BOOT EU44 UK10
Ankle boots safety shoes, u power comfortable and light of the" Rock & Roll" line, water repellent pull-up leather upper, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. Pull-up water resistant leather.
Standard : EN20345 S3 SRC
Standard : EN20345 S3 SRC
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | black |
Show UNSPSC/ECL@SS
£ 65.81 excl. VAT
/ Each
£ 78.97 incl. VAT
- In stock: Next day delivery
EU shoe size
44

