U-POWER RR10454 TERRANOVA UK S3 SRC BLACK BOOT EU40 UK6.5
Terranova UK S3 SRC
See technical informationSee documentsReferences
U-Power:RR10454 40
Rubix:247A6427
Manufacturer :0RR10454 40
EAN:8033546198056

Documents
Product details : U-POWER RR10454 TERRANOVA UK S3 SRC BLACK BOOT EU40 UK6.5
Ankle boots safety shoes, u power comfortable and light of the" Rock & Roll" line, water repellent pull-up leather upper, inserts in breathable mesh, tip AirToe Composite, antiperforation, anti-slip and PU / PU sole. Pull-up water resistant leather.
Standard : EN20345 S3 SRC
Standard : EN20345 S3 SRC
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 65.81 excl. VAT
/ Each
£ 78.97 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40