U-POWER UE20013 SIMPLE S3 SRC BLACK LOWSHOE EU48 UK13
Safety Shoes
See technical informationSee documentsReferences
U-Power:UE20013-48
Rubix:2586932
EAN:8033546095263

Documents
Product details : U-POWER UE20013 SIMPLE S3 SRC BLACK LOWSHOE EU48 UK13
Low safety shoes, safety, of the Entry U Power line, with printed leather upper, water repellent, steel toe cap, anti-puncture, anti-slip, ergonomic steel foil and PU / PU sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- Delivery usually within ( 3 ) days