RILEYEYE RLY00235 STREAM BLUE BLUE SAFETY GLASSES

Safety Spectacle

See technical informationSee documents

References

Riley:RLY00235
Rubix:80378188
EAN:5060431755233
brand logo

Technical specifications

Coating of the glassesanti-scratch and anti-fog
See all Specifications

Documents

Product details : RILEYEYE RLY00235 STREAM BLUE BLUE SAFETY GLASSES


A lightweight sports-style safety spectacle featuring an adjustable rubber nose bridge to allow a secure fit for the majority of users. The robust wraparound lens complements the extremely flexible side arms to result in stylish, metal-free, frameless eyewear with a wide field of vision.

Strengths

•Single wraparound polycarbonate lens
Soft, adjustable, anti-slip nose bridge
Flexible temple tips
Co-injected bi-colour thermoplastic rubber temples provide a secure fit
Slim temples enhance comfort when worn with ear defenders
Lateral protection
100% metal free
Supplied with a micro-fibre storage pouch

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Colourblack
£ 7.10 excl. VAT
/ Each
£ 8.52 incl. VAT
  • In stock: Next day delivery