BOLLE CONTPSF CONTOUR MID SMOKE PC LENS - MICROFIBRE BAG
BOLLE CONTOUR SAFETY GLASSES
See technical informationSee documentsReferences
Bollé Safety:CONTPSF
Rubix:1615457
EAN:3660740003388


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE CONTPSF CONTOUR MID SMOKE PC LENS - MICROFIBRE BAG
Lightweight and effective. 21 g of power: strength, protection, design, comfort and lightness. Standards EN166, EN170 and EN172 (polarised version).
Strengths
Non-slip nose. TIPGRIP anti-slip temples. Anti-static.
Applications
Indoor
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x80x43 mm |
|---|---|
| Logistic Weight | 23 g |
| Package weight | 22 g |
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 8.79 excl. VAT
/ Each
£ 10.55 incl. VAT
- In stock: Next day delivery