BOLLE TRYOTGPSI TRYON OTG CLEAR PC LENS EXTEND&ADJUSTABLE TPR TEMPLES
TRYON Overglasses
See technical informationReferences
Bollé Safety:TRYOTGPSI
Rubix:121A9786
EAN:3660740008307


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : BOLLE TRYOTGPSI TRYON OTG CLEAR PC LENS EXTEND&ADJUSTABLE TPR TEMPLES
These TRYON OTG overglasses from Bollé Safety offer exceptional visual protection thanks to their ultra-coverage design, PLATINUM® anti-fog and anti-scratch treatment, and customized fit, guaranteeing optimum comfort even for corrective spectacle wearers in the most demanding industrial environments.
Features
- Flexible brow protection (TPR)
- Bi-material temples
- Curved spatulas inside each temple
- PLATINUM® treatment
- Stretchable temples for customized fit
- Ultra-coverage for maximum protection
Specifications
- Frame material: PC/TPR
- Frame colors: black and blue
- Lens material: polycarbonate
- Weight: 41 g
- Colorless lenses
Standards
- EN166
- EN 170
Brand information
Bollé Safety is a renowned brand in the field of personal protective equipment, offering high-quality, innovative products to guarantee the safety of workers in various industrial sectors.
Features
- Flexible brow protection (TPR)
- Bi-material temples
- Curved spatulas inside each temple
- PLATINUM® treatment
- Stretchable temples for customized fit
- Ultra-coverage for maximum protection
Specifications
- Frame material: PC/TPR
- Frame colors: black and blue
- Lens material: polycarbonate
- Weight: 41 g
- Colorless lenses
Standards
- EN166
- EN 170
Brand information
Bollé Safety is a renowned brand in the field of personal protective equipment, offering high-quality, innovative products to guarantee the safety of workers in various industrial sectors.
Strengths
- Optimum comfort for corrective eyewear wearers
- PLATINUM® coating with K and N certification for enhanced safety
- Scratch and fog resistance for clear vision at all times
- Precise fit thanks to stretchable temples
- Maximum protection for demanding industrial environments
- Compatible with a wide range of corrective eyewear.
- PLATINUM® coating with K and N certification for enhanced safety
- Scratch and fog resistance for clear vision at all times
- Precise fit thanks to stretchable temples
- Maximum protection for demanding industrial environments
- Compatible with a wide range of corrective eyewear.
Applications
These Tryon OTG goggles are ideal for indoor work requiring good eye protection.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 12.19 excl. VAT
/ Each
£ 14.63 incl. VAT
- Usually arrives within 14 working days