BOLLE TRACPSJ TRACKER AMBER PC LENS BLACK NYLON FRAME - STRAP&BAG
BOLLE TRACPSI TRACKER SAFETY GLASSES
See technical informationSee documentsReferences
Bollé Safety:TRACPSJ
Rubix:80450975
EAN:3660740004842


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE TRACPSJ TRACKER AMBER PC LENS BLACK NYLON FRAME - STRAP&BAG
Ultra-comfortable and technical, TRACKER protects against all mechanical and chemical risks making it an exclusive model in the range of the glasses with temples. Standards EN166, EN170 and EN172 (smoked version).
Strengths
Superior protection. Removable foam reinforcement with indirect vents. Bottom protection. Removable, adjustable braid. Side vent.
Applications
Outdoors
Technical specifications
Attributes
| Logistic Weight | 53 g |
|---|---|
| Package weight | 50 g |
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | amber |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ Each
£ 15.07 incl. VAT
- Usually arrives within 14 working days