PORTWEST PW32 WRAP AROUND SAFETY GLASSES CLEAR
Wrap Around Spectacle
See technical informationSee documentsReferences
Portwest:PW32CLR
Rubix:80374883
EAN:5036108161584

Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : PORTWEST PW32 WRAP AROUND SAFETY GLASSES CLEAR
The best global seller featuring a simple but winning design with ultra-lightand flexible arms, which are virtually indestructible. One-piece lens contourdesign and moulded nose-bridge, allows excellent fit to all face shapes.Unisex
Strengths
CE certified
99% UV protection
Anti-scratch coating for added durability
Flexible arms for ultra comfort
Ultra lightweight for long uses
Free spec cord
Individually packed for vending machines
Retail bag which aids presentation for retail sales
Mirror suitable for indoor and outdoor use
99% UV protection
Anti-scratch coating for added durability
Flexible arms for ultra comfort
Ultra lightweight for long uses
Free spec cord
Individually packed for vending machines
Retail bag which aids presentation for retail sales
Mirror suitable for indoor and outdoor use
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- Usually arrives within 14 working days