• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. CABLOFIL MGIP44F 100100 IP FLANGE (H)100 MM X (W)100 MM

CABLOFIL MGIP44F 100100 IP FLANGE (H)100 MM X (W)100 MM

Salamandre Distribution Trunking

See technical informationSee documents

References

Cablofil®:MGIP44F
Rubix:234A7030
brand logo
brand logo

Technical specifications

Typeflange
See all Specifications

Documents

Product details : CABLOFIL MGIP44F 100100 IP FLANGE (H)100 MM X (W)100 MM


100*100 Ip Flange (H)100 mm x (W)100 mm

Technical specifications


Attributes
Typeflange
Modelmgip
Materialsteel
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

CEMBRE GF-M6 TERMINALS YELLOW 6MM RING (PK 100)LGA SELECTRIC LGA CC68-1 IP68 INLINE CONNECTORLEGRAND 36955 ATLANTIC 300X300X200 (H)300 MM X (W)300 MM X (D)200 MMTAMLEX MMF/225 225MM RF TRAY 25MM DEEP PRE GALVANISED (L)3 M X (W)225SCOLMORE INTERNATIONAL LIMITED WA107P 2 GANG 47MM DEEP DRY LINING BOXLEGRAND 037174 VIKING 3 EARTH TERM 16MM MT (W)12 MMBRITCLIP EP59030000 HSC1 BAG 25 SUSPENSION CLIP (DIA)50.8 MM X (H)34.9ENGEX ACCESSORIES 630806 CT35M12 CRIMP-PAK COPPER TUBE TERMINAL (L)45MARSHALL-TUFFLEX MT2/7232 FAST FIX WALL BRACKET 200MMENGEX ACCESSORIES 641007 10MM CORD END TERMINAL BROWN (L)12 MM PACK OFMARSHALL-TUFFLEX MDLB1WH RECTANGULAR BOX 1G 6-14MM WHITE (D)34 MMNIGLON CBA25G 25MM ANGLE 2 WAY BOX GALVANISEDNIGLON SMH20G 20MM MALE HOOKS GALVANISEDCEMBRE TERMINALS RED 3MM RING PACK OF 100 RF-M3NIGLON RE2520G 25MMX20MM REDUCER GALVANISED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap