GLOBAL RESINS S25 EUROTEC 10-25MM STRAIGHT JOINT (L)310 MM X (DIA)52 M
Resins
See technical informationSee documentsReferences
Global Plastic Moulding:S25
Rubix:234A6191

Technical specifications
| Type | global resins s25 eurotec 10-25mm straight joint (l)310 mm x (dia)52 m |
|---|
Documents
Product details : GLOBAL RESINS S25 EUROTEC 10-25MM STRAIGHT JOINT (L)310 MM X (DIA)52 M
Eurotec 10-25mm Straight Joint (L)310 mm x (Dia)52 mm
Technical specifications
Attributes
| Type | global resins s25 eurotec 10-25mm straight joint (l)310 mm x (dia)52 m |
|---|---|
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 62.20 excl. VAT
/ Each
£ 74.64 incl. VAT
- Delivery usually within ( 3 ) days