• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,389)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,834)
  • Applied abrasives(6,122)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Blocks, plugs, sponges
  6. Sanding sponge
  7. FIT4THEJOB FFJCSB CORK SANDING BLOCK

FIT4THEJOB FFJCSB CORK SANDING BLOCK

Sanding Block

See technical information

References

Fit for the Job:FFJCSB
Rubix:063095
EAN:5019200003129
brand logo
brand logo

Technical specifications

Typecork sanding block

Product details : FIT4THEJOB FFJCSB CORK SANDING BLOCK


Manufactured from compressed cork with flat base and bevelled edges.

Technical specifications


Attributes
Typecork sanding block
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

3M 63199 SANDING SPONGES 100MMX68MMX26MM MED 4 SIDEDKLINGSPOR 13800 SFK655 SANDFLEX HAND BLOCK 80 X 50 20 MM GRIT 30 PK18KLINGSPOR 13801 SFK655 SANDFLEX HAND BLOCK 80 X 50 20 MM GRIT 60 PK18KLINGSPOR 303589 SW510 ABRASIVE SPONGE 115 X 140 5 MM GRIT 180 PK100GREEN SCOURER PK 10KLINGSPOR 351574 SW501TR ABRASIVE SPONGE 96X123X12.5MM GRIT 180 PK1003M 03810 SOFTBACK SPONGE SUPER FINE 115 X 140 X 5MM SINGLEKLINGSPOR 353262 SW501TR ABRASIVE SPONGE 96X123X12.5MM GRIT 220 PK1003M 96PAD-PK10 SCOTCH-BRITE SCOURING PAD GREEN 158MMX224MM PK10DRAPER 10106 SANDING SPONGES FINE-MED GRITKLINGSPOR 351573 SW501TR ABRASIVE SPONGE 96 X 123 12.5 MM P100 PK100NORTON 77696094093 ABRASIVES SPONGES # GENERIC-4 SIDES BULK-SIA F.03E.002.88 SIAFAST HOOK AND LOOP BLOCKS 0020.0342.01 70 X 125MMKLINGSPOR 244379 SW502 SIC ABRASIVE SPONGE 96 X 123 12.5 MM P220 PK100DRAPER 10109 SANDING SPONGES MED-CRSE GRIT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap