Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Sanding sponge
GREEN SCOURER PK 10
GREEN SCOURER PK 10
Caterers Scourer
References
robert scott:
102446
rubix:
2586658
Technical specifications
Type
Caterers Scourer
Product details
Technical specifications
Product details : GREEN SCOURER PK 10
Caterers Scourer, 23x15 cm
Technical specifications
Attributes
Type
Caterers Scourer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.36
excl. VAT
/
Each
£
2.83
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 03810 SOFTBACK SPONGE FINE 115 X 140 X 5MM SINGLE
FIT4THEJOB FSFS002 ANGLED FLEXIBLE SANDING BLOCK MEDIUM/COARSE GRADE
3M SB245 SCOTCH-BRITE NAILSAVER SPONGE BLUE 95MMX158MM PK10
NORTON 77696094093 ABRASIVES SPONGES # GENERIC-4 SIDES BULK-
3M 63199 SANDING SPONGES 100MMX68MMX26MM MED 4 SIDED
ROEBUCK 6866395 NON WOVEN HAND PAD 150 X 229 MM COARSE P150
KLINGSPOR 13803 SANDFLEX HAND BLOCK 240G 80 X 50 X 20MM
3M 03808 SOFTBACK SPONGE MEDIUM 115 X 140 X 5MM SINGLE
FIT4THEJOB FFJCSB CORK SANDING BLOCK
3M 03809 SOFTBACK SPONGE FINE 115 X 140 X 5MM SINGLE
NORTON 63642550604 BLUE ABRASIVE SPONGE 140 X 115 X 6 X 280G
3M RB4EGPAD NAILSAVER SCOURING PADS YELLOW 70X150MM PK10
KLINGSPOR 13802 ABRASIVE BLOCK 120 GRIT MEDIUM
FIT4THEJOB FSFS001 ANGLED FLEXIBLE SANDING BLOCK - FINE/MEDIUM GRADE
3M 63201 HI-FLEX SPONGE 96MMX123MMX12.5MM FINE