References
Bahco:SBK7801M-36
Rubix:401A8473
EAN:7314150445691





Technical specifications
| Square drive adapter | 1/2 vierkant (din 3121-g 12.5 / iso 1174) '' |
|---|---|
| Diameter | 36 mm |
| Length | 50 mm |
Product details : BAHCO SBK7801M-36 POWER SOCKET 1/2 36 MM CLIP
For use with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish - Retail Pack
Technical specifications
Attributes
| Square drive adapter | 1/2 vierkant (din 3121-g 12.5 / iso 1174) '' |
|---|---|
| Diameter | 36 mm |
| Length | 50 mm |
| Square | 38 mm |
| Diameter (inch) | 1.42 '' |
| Finishing | phosphate |
| Weight | 330 g |
Show UNSPSC/ECL@SS
£ 30.02 excl. VAT
/ Each
£ 36.02 incl. VAT
- Delivery usually within ( 14 ) days