55 series sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 34.7 mm |
Length | 50 mm |
Logistics dimensions (L x W x H) | 38x38x50 mm |
---|---|
Logistic Weight | 226 g |
Square drive adapter | 3/4 '' |
Diameter | 34.7 mm |
Length | 50 mm |
Finishing | Chromed |
Weight | 190 g |
Usually arrives within 14 working days