References
Gedore:32 55
Rubix:45021491
Manufacturer :6271430
EAN:4010886627143

Product details : GEDORE 32 55 55MM HEX SOCKET 3/4SQ.DR
Socket 3/4" 55 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 1008 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 55 mm |
| Length | 68.5 mm |
| Finishing | chromed |
| Weight | 1008 g |
Show UNSPSC/ECL@SS
£ 47.30 excl. VAT
/ Each
£ 56.76 incl. VAT
- Delivery usually within ( 8 ) days
