References
Gedore:D 19 1.3/16AF
Rubix:45020394
Manufacturer :6138000
EAN:4010886613801


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 30.1625 mm |
| Length | 43 mm |
Product details : GEDORE 6138000 SOCKET
Socket 1/2" 1.3/16" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 183 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 30.1625 mm |
| Length | 43 mm |
| Finishing | chromed |
| Weight | 183 g |
Show UNSPSC/ECL@SS
£ 16.16 excl. VAT
/ Each
£ 19.39 incl. VAT
- Delivery usually within ( 8 ) days