References
SNR:SC520DS
Rubix:205A7748
EAN:3413520646615

Documents
Product details : SNR SC520DS PLUMMER BLOCK ACCESSORIES
Double lip seal
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 90 mm |
| Width | 39.5 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ds |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- Usually arrives within 14 working days
