References
SNR:SC211LA
Rubix:205A7572
EAN:3413520644161

Product details : SNR SC211LA PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 85.5 mm; SHAFT DIAMETER: 55 mm;
Technical specifications
Attributes
| Type | labyrinth seal |
|---|---|
| Inner diameter | 55 mm |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
| Series | sc200la |
Show UNSPSC/ECL@SS
£ 56.40 excl. VAT
/ Each
£ 67.68 incl. VAT
- Delivery usually within ( 3 ) days
