References
SKF:ECW 205
Rubix:102A1047
Manufacturer :438449
EAN:07316574850907

Product details : SKF END CAP ECW 205
In addition to bearings, SKF offers a wide range of adapter sleeves, withdrawal sleeves, shaft nuts and other rolling bearing accessories.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Type | end cover |
| Inner diameter | 55.5 mm |
| Outer diameter | 46 mm |
| Width | 29 mm |
| Series | ecw |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
- Delivery usually within ( 3 ) days
