References
SNR:PFL207
Rubix:205A7202
EAN:3413529577569

Product details : SNR PFL207 HOUSING
Technical specifications
Attributes
| Type | flanged housing |
|---|---|
| Inner diameter | 35 mm |
| Width | 32 mm |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
| Series | pfl200 |
| Material | pressed steel |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Delivery usually within ( 3 ) days
