Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG NDK34 BEARING HOUSINGCOVER 822436030000
FAG NDK34 BEARING HOUSINGCOVER 822436030000
Housing cover
References
fag:
NDK34
rubix:
229A1359
manufacturer :
0822436030000
ean:
4054364223274
Technical specifications
Type
Cover
See all Specifications
Product details
Technical specifications
Product details : FAG NDK34 BEARING HOUSINGCOVER 822436030000
Covers NDK for SNS housing
Technical specifications
Attributes
Logistic Weight
2155
g
Type
Cover
Outer diameter
185
mm
Width
185
mm
Series
NDK
Material
Steel;FKM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.19
excl. VAT
/
Each
£
99.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF TS-60/260 SKF BEARING HOUSING LABYRINTH SEAL
ANELLO NILOS LSTO25X47
SKF SHAFT END COVER ECY 204
SNR SNCD3144 PLUMMER BLOCK
SKF HOUSING END COVER ASNH 526
SKF SEALING WASHER Z 010 F
SNR SC518-615EC PLUMMER BLOCK ACCESSORIES
FAG DH610 HOUSING LIP-SEAL 0383903290000
SKF V RING HSNG SEAL X2 TSN 609 A
FAG ETS508 LABYRINTH SEALING RING
FAG HOUSING SEAL-FELT FSV511
COOPER ATL100M TRIPLE LABYRINTH SEAL
COOPER BPTL6 BLANKING PLATE
SKF DBL LIP HSNG SEALX2 TSN 224 L
SKF HOUSING FELT SEAL X2 TSN 609 C