Schaeffler Deep Groove Ball Bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Inner diameter | 8 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two rubber seals |
Series | S69..2RSR |
Cage | Steel |
Basic static load, radial - C0r | 730 N |
Basic dynamic load, radial - Cr | 1900 N |
Usually arrives within 14 working days