Miniature ball bearing FAG 604-2RSR-CO7, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:604-2RSR-CO7
Rubix:244A3985
Manufacturer :0955412090000
EAN:4054372801617

Product details : FAG 604-2RSR-CO7 0955412090000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 12 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 60..-2rsr |
| Material | steel |
| Precision | p0 (normal / abec 1) |
| Limit speed | 43500 rpm |
| Basic static load, radial - C0r | 347 N |
| Basic dynamic load, radial - Cr | 959 N |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- In stock: Next day delivery
