Deep Groove Ball Bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x19x19 mm |
---|---|
Logistic Weight | 7,9 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 626 |
Material | Bearing steel |
Cage | Steel |
Basic static load, radial - C0r | 950 N |
Basic dynamic load, radial - Cr | 2340 N |
Usually arrives within 14 working days