Miniature ball bearing FAG 698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:698-2Z-HLC
Rubix:158A0432
Manufacturer :0554971950000
EAN:4012802603422

Product details : FAG 698-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 69..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 7,57 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 69..-2z |
| Precision | p0 (normal / abec 1) |
| Limit speed | 46000 rpm |
| Basic static load, radial - C0r | 912 N |
| Basic dynamic load, radial - Cr | 2240 N |
Show UNSPSC/ECL@SS
£ 50.40 excl. VAT
/ 10 pieces
£ 60.48 incl. VAT
- In stock: Next day delivery
