Schaeffler Deep Groove Ball Bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 16 mm |
Width | 4 mm |
Inner diameter | 8 mm |
---|---|
Outer diameter | 16 mm |
Width | 4 mm |
Sealing | Two rubber seals |
Series | S68..-2RSR |
Cage | Steel |
Basic static load, radial - C0r | 455 N |
Basic dynamic load, radial - Cr | 1070 N |
Usually arrives within 14 working days