SKF Deep groove ball bearing 6303 Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x47x47 mm |
---|---|
Logistic Weight | 109,9 g |
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | one metal shield |
Bearing Clearance | c3 |
Series | 6303 |
Material | bearing steel |
Cage | steel |
Reference speed | 34000 rpm |
Limit speed | 22000 rpm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 14300 N |
Usually arrives within 14 working days