Deep groove ball bearing Timken 6221-2Z/C3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
6221
See technical informationReferences
Timken:6221-2Z/C3
Rubix:100A0509
EAN:0053893724423





Product details : TIMKEN 6221-ZZ-C3 BALL BEARING WITH SHIELDS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 36 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6221 |
| Basic static load, radial - C0r | 105000 N |
| Basic dynamic load, radial - Cr | 133000 N |
Show UNSPSC/ECL@SS
£ 221.94 excl. VAT
/ Each
£ 266.33 incl. VAT
- Usually arrives within 14 working days
