Deep groove ball bearing SNR 6305FT150, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm

SNR Specific ball bearing EE3

See technical informationSee documents

References

SNR:6305FT150
Rubix:205A0216
EAN:3413520143855
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Documents

Product details : SNR 6305FT150 SPECIFIC BALL BEARINGS


Single-row grooved ball bearing TOPLINE, radial contact, steel sheet cage, Viton seals on both sides, for applications up to +150°C
Single-row grooved ball bearing, main dimensions acc. to DIN 625-1, covering disc made of steel sheet on both sides of the bearing, bearing for working temperatures up to +150°C

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x70x22 mm
Logistic Weight236 g
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6300
Materialsteel
Cagesteel
Limit speed8200 rpm
Basic static load, radial - C0r12100 N
Basic dynamic load, radial - Cr23500 N
Weight0.225 kg
£ 23.27 excl. VAT
/ Each
£ 27.92 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories