Deep groove ball bearing FAG 6313-2Z-C4, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Ball bearings
See technical informationReferences
FAG:6313-2Z-C4
Rubix:274A7009
Manufacturer :0167239610040
EAN:4054371574024



Product details : FAG 6313-2Z-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-2Z, single-row, according to DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 2180 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 63.. |
Show UNSPSC/ECL@SS
£ 64.96 excl. VAT
/ Each
£ 77.95 incl. VAT
- Usually arrives within 14 working days
